SMC LFE1B4F1 ELECTROMAGNETIC FLOW SENSOR


Flow Switches

References
smc:LFE1B4F1
rubix:127A7745
brand logo
brand logo
Technical specifications
Typeflow switch
See all Specifications

Product details : SMC LFE1B4F1 ELECTROMAGNETIC FLOW SENSOR


Digital electromagnetic flow switch
Applicable fluid: water, water-soluble coolant
3-colour display
Flow ratio: 40:1
Rated flow ranges: from 0.5 to 200 l/min
Response time can be selected from 0.25, 0.5, 1, 2, and 5 sec
Very low pressure loss: 0.02 MPa or less
Flow direction can be changed after installation.
•Applicable fluid: water, water-soluble coolant
•Rated flow ranges: from 0.5 to 200 l/min
•Port sizes: 3/8, 1/2, 3/4, 1
•Outputs: NPN/PNP and analogue (voltage or current)
•IP65
•Insulated and non-insulated types available
•Integrated and remote display types available.

Rated Flow Range: 1 (0.5 to 20 L/min)
Output Specifications: B (OUT 1
OUT 2: PNP
Integrated Display Type):
Port Size: 4 (1/2)
Thread: F (G)
Option: 1 (L/min Unit Specification)
Insulated Type: Non-insulated Type

Technical specifications


Attributes
Typeflow switch
Min. tension24 V
Max. tension24 V
Min. temperature0 °C
Max. temperature50 °C
Show UNSPSC/ECL@SS
£ 635.46 excl. VAT
/ Each
£ 762.55 incl. VAT
  • Delivery usually within ( 4 ) days