Digital flow switch for large flow
Applicable fluid: Air, N2
Flow ratio: 100:1
Modular type available
3-colour 2-line information display
Outputs: IO-Link, NPN/PNP and analogue/external input
Rated flow ranges: from 10 to 12000 l/min
Repeatability: ±1.0 % F.S.
IP65.
Strengths
Applicable fluid: Air, N2.
Flow range: Max. 12000 L/min.
Flow ratio: 100:1.
3-color/ 2-screen display.
Port Size: 1, 1 1/2, 2.
Outputs: NPN/PNP and Analogue/External input.
IP65.