References
SMC:PF2D540-19-1
Rubix:2607413
EAN:3618036271522

Documents
Product details : SMC PF2D540-19-1 FLOW SWITCH FOR CHEMICAL
SMC offers a variety of digital flow switches. Series PF2A for air, PF2W for water, PF2D for deionized water and chemicals. Flow rate setting and monitoring are possible with the digital display. Integrated and remote type displays are available for different types of application. Water resistant construction is used conforming to IP65 protection. Switching from real-time flow rate to accumulated flow is possible.
•Digital flow switch for de-ionized water & chemicals
•Remote type sensor unit
•Flow rate range: 0.4 to 4 l/min ~ 4 to 40 l/min
•Output for display unit with or w/o analog output
•Port sizes: 3/8", 1/2", 3/4"
Flow Range: 40 (4~40 l/min)
Tube Size: 19 (3/4)
Output Specification: 1 (Pulse Output + Analog Output (1~5V))
Option: None
•Remote type sensor unit
•Flow rate range: 0.4 to 4 l/min ~ 4 to 40 l/min
•Output for display unit with or w/o analog output
•Port sizes: 3/8", 1/2", 3/4"
Flow Range: 40 (4~40 l/min)
Tube Size: 19 (3/4)
Output Specification: 1 (Pulse Output + Analog Output (1~5V))
Option: None
Technical specifications
Attributes
| Logistic Weight | 299 g |
|---|---|
| Type | digital flow switch |
| Min. tension | 12 V |
| Max. tension | 24 V |
| Min. temperature | 0 °C |
| Max. temperature | 50 °C |
Show UNSPSC/ECL@SS
£ 987.41 excl. VAT
/ Each
£ 1,184.89 incl. VAT
- Delivery usually within ( 10 ) days