References
SMC:EX600-DXPF
Rubix:117A8021
Manufacturer :EX600-DXPF
EAN:3618036110098

Documents
Product details : SMC EX600-DXPF EX600 DIGITAL INPUT UNIT
Centralised multipoint Fieldbus System for digital and analogue I/O
Up to 9 input / output/ IO-Link master units
Up to 1280 inputs / 1280 outputs
Applicable valve series: JSY, new SY, VQC, S0700, SV
Protocols: IO-Link, EtherCAT®, EtherNet/IPTM, DeviceNetTM, CC-Link, PROFINET, PROFIBUS, Modbus/TCP, POWERLINK
Enclosure: Up to IP67.
Up to 9 input / output/ IO-Link master units
Up to 1280 inputs / 1280 outputs
Applicable valve series: JSY, new SY, VQC, S0700, SV
Protocols: IO-Link, EtherCAT®, EtherNet/IPTM, DeviceNetTM, CC-Link, PROFINET, PROFIBUS, Modbus/TCP, POWERLINK
Enclosure: Up to IP67.
•Up to 16 inputs.
•Input type: PNP, NPN.
•Enclosure: IP67.
Input Polarity: P (PNP)
Connector, Input Points: F [Spring type terminal block(32Pin), 16 Channels]
•Input type: PNP, NPN.
•Enclosure: IP67.
Input Polarity: P (PNP)
Connector, Input Points: F [Spring type terminal block(32Pin), 16 Channels]
Technical specifications
Attributes
| Type | digital input unit ex600-dxpf |
|---|---|
| Number of Ports | 16 |
| Voltage | 24 V |
| Min. Operation temperature | -10 °C |
Show UNSPSC/ECL@SS
£ 251.65 excl. VAT
/ Each
£ 301.98 incl. VAT
- Delivery usually within ( 8 ) days