FESTO 1492000 SOLENOID VALVE VZWD-L-M22C-M-G14-30-V-&

Solenoid valve VZWD

See technical informationSee documents
References
Festo:VZWD-L-M22C-M-G14-30-V-3AP4-15
Rubix:208A2506
Manufacturer :1492000
EAN:4052568107345
VZWD-L-M22C-M-G14-30-V-3AP4-15 Solenoid valve
Technical specifications
Typesolenoid valve vzwd
Number of Ports2
See all Specifications
Documents

Product details : FESTO 1492000 SOLENOID VALVE VZWD-L-M22C-M-G14-30-V-&


Excellent for high-pressure and dosing applications with low flow rates: The directly controlled solenoid valve VZWD works without differential pressure up to 90 bar, even in closed media circuits. It is therefore optimal for high-pressure and metering applications

Strengths

  • Extensive pressure range
  • Directly actuated poppet valve
  • No differential pressure required
  • Can also be used in vacuum technology

Technical specifications


Attributes
Logistic Weight440,03 g
Typesolenoid valve vzwd
Number of Ports2
Show UNSPSC/ECL@SS
£ 74.16 excl. VAT
/ Each
£ 88.99 incl. VAT
  • Delivery usually within ( 11 ) days