References
SMC:ISE35-N-65
Rubix:120A0848
Manufacturer :ISE35-N-65

Documents
Product details : SMC ISE35-N-65 PRESSURE SWITCH
Digital Pressure Switch. Built-in Regulator.
Applicable series: AC /AR /AW /ARM /ARP.
Applicable fluid: Air, Non-corrosive gas, Non-flammable gas.
Display pressure range: -0.1 to 1 MPa.
Repeatability: ±1 % F.S.
Wiring entry: Top / Bottom.
Applicable series: AC /AR /AW /ARM /ARP.
Applicable fluid: Air, Non-corrosive gas, Non-flammable gas.
Display pressure range: -0.1 to 1 MPa.
Repeatability: ±1 % F.S.
Wiring entry: Top / Bottom.
Technical specifications
Attributes
| Logistic Weight | 82 g |
|---|---|
| Type | digital pressure switch |
Show UNSPSC/ECL@SS
£ 92.90 excl. VAT
/ Each
£ 111.48 incl. VAT
- Delivery usually within ( 4 ) days