Product details : SMC HEC006-A5A PELTIER TYPE CHILLER
Can precisely control the temperature thanks to peltier technology
Strengths
Cooling capacity: 230 to 600 W
Temperature stability: ±0.01 °C to ±0.03 °C
Set temperature range: 10 to 60 °C
Learning control function
With heating function and self-diagnosis.