SMC ISE20A-V-M5-J DIGITAL PRESSURE SWITCH
High-Precision Digital Pressure Switch
See technical informationSee documentsReferences
SMC:ISE20A-V-M5-J
Rubix:393A1754
Manufacturer :01786928
Documents
Product details : SMC ISE20A-V-M5-J DIGITAL PRESSURE SWITCH
High-Precision Digital Pressure Switches
3-Screen, 3-Colour Display
Applicable fluid: air, non-corrosive gas, non-flammable gas, or general fluids
Pressure ranges: from -0.1 to 2 MPa
Repeatability: ±0.2 % F.S.
Output: IO-Link, NPN/PNP or Analogue (Voltage/Current)
Select response time: from less than 1.5 ms to 5 s.
IP40 or IP65
Consumption: 35 mA or less.
3-Screen, 3-Colour Display
Applicable fluid: air, non-corrosive gas, non-flammable gas, or general fluids
Pressure ranges: from -0.1 to 2 MPa
Repeatability: ±0.2 % F.S.
Output: IO-Link, NPN/PNP or Analogue (Voltage/Current)
Select response time: from less than 1.5 ms to 5 s.
IP40 or IP65
Consumption: 35 mA or less.
Technical specifications
Attributes
| Type | pressure switch |
|---|
Show UNSPSC/ECL@SS
£ 91.02 excl. VAT
/ Each
£ 109.22 incl. VAT
- Usually arrives within 14 working days
