SMC ISE40A-C6-T-X501

Digital Pressure Switch

See technical information
References
SMC:ISE40A-C6-T-X501
Rubix:265A1370
brand logo
Technical specifications
Typesmc ise40a-c6-t-x501
See all Specifications

Product details : SMC ISE40A-C6-T-X501


This product is being discontinued and will be replaced by ISE20 series.
Based on our successful ZSE/ISE 40 Series, our new high precision digital pressure switch, Series ZSE40 A(F) / ISE40A, with dual colour display, offers even more high performance features. Now available with either NPN or PNP dual open collector outputs, or with the addition of an additional analogue output (voltage or current), the sensors improved copy function also allows you to simultaneously set up to 10 slave monitors whilst setting the master. With a simple to follow three step setting process and the addition of a password setting function, potential errors, lengthy setting time and unwanted manipulation are kept to an absolute minimum. Further features of the CE, UL/CSA and RoHS compliant ZSE40 A(F) / ISE40A include a power saving function, which reduces energy consumption by up to 20%, various piping options and direct or panel mounting capabilities.

Technical specifications


Attributes
Logistics dimensions (L x W x H)41x63x32 mm
Logistic Weight140 g
Typesmc ise40a-c6-t-x501
Show UNSPSC/ECL@SS
£ 123.98 excl. VAT
/ Each
£ 148.78 incl. VAT
  • Delivery usually within ( 21 ) days