SMC ISE75H-F02-65 DIGITAL PRESSURE SWITCH


Digital Pressure Switch

References
smc:ISE75H-F02-65
rubix:133A8961
ISE75/75H, 2-Color Display Digital Pressure Switch for General Fluids
brand logo
Technical specifications
TypeISE70/75/75H
See all Specifications

Product details : SMC ISE75H-F02-65 DIGITAL PRESSURE SWITCH


2-Colour display digital pressure switch
Applicable fluid: general fluids
Rated pressure range: from 0 to 15 MPa
Repeatability: ±0.5%F.S. or less
Output: NPN/PNP
IP67.
•This product is being discontinued and will be replaced by series ISE78G (https://www.smc.eu/en-eu/products/~160933~cfg) series. Update details here (https://www.smc.eu/en-eu/new-products/enhanced-products/ise707575h~169553~enhanced-products).
•Integrated pressure switch for fluids.
•Robust metal case construction.
•IP67 waterproof design.
•All wetted parts stainless steel.

Pressure: H (15 MPa)
Piping: F02 (G1/4)
Output: 65 (PNP open collector 1 output (Pin no. 4))
Display Unit: With unit switch function
Option 1: None
Option 2: None

Technical specifications


Attributes
Logistic Weight300 g
TypeISE70/75/75H
Show UNSPSC/ECL@SS
£ 341.06 excl. VAT
/ Each
£ 409.27 incl. VAT
  • Delivery usually within ( 24 ) days