Product details : SMC ZSE20BF-Y-M5-W DIGITAL PRESSURE SWITCH
High-Precision Digital Vacuum Switches
3-Screen, 3-Colour Display
Applicable fluid: air, non-corrosive gas, non-flammable gas, or general fluids
Pressure ranges: from -101 to 100 kPa
Repeatability: ±0.2 % F.S.
Output: IO-Link, NPN/PNP or Analogue (Voltage/Current)
Select response time: from less than 1.5 ms to 5 s.
M12 connector available
IP40 or IP65
Consumption: 35 mA or less.
Strengths
3-Screen Display High-Precision Digital Pressure Switch.
2 outputs + Analogue output (Voltage/Current) + IO-Link.
IP65.
Applicable fluid: Air, Non-corrosive gas, Non-flammable gas.
Pressure range: -101 to 100 kPa.
Repeatability: ±0.2 % F.S.
Response time: 1.5 ms or less.
Consumption: 35mA or less.
Technical specifications
Attributes
Type
zse20b(f), high-precision digital pressure switch, 3-screen display (ip65)