References
SMC:ISE20B-T-01-W
Rubix:245A2513
Manufacturer :ISE20B-T-01-W
Documents
Product details : SMC ISE20B-T-01-W DIGITAL PRESSURE SWITCH
High-Precision Digital Pressure Switches
3-Screen, 3-Colour Display
Applicable fluid: air, non-corrosive gas, non-flammable gas, or general fluids
Pressure ranges: from -0.1 to 2 MPa
Repeatability: ±0.2 % F.S.
Output: IO-Link, NPN/PNP or Analogue (Voltage/Current)
Select response time: from less than 1.5 ms to 5 s.
IP40 or IP65
Consumption: 35 mA or less.
3-Screen, 3-Colour Display
Applicable fluid: air, non-corrosive gas, non-flammable gas, or general fluids
Pressure ranges: from -0.1 to 2 MPa
Repeatability: ±0.2 % F.S.
Output: IO-Link, NPN/PNP or Analogue (Voltage/Current)
Select response time: from less than 1.5 ms to 5 s.
IP40 or IP65
Consumption: 35 mA or less.
•3-Screen Display High-Precision Digital Pressure Switch.
•2 outputs + Analogue output (Voltage/Current) + IO-Link.
•IP65.
•Applicable fluid: Air, Non-corrosive gas, Non-flammable gas.
•Pressure range: -0.1 to 1 MPa.
•Repeatability: ±0.2 % F.S.
•Response time: 1.5 ms or less.
•Consumption: 35mA or less.
Series: ISE20
Rated Pressure Range: B (-0.1 to 1 MPa
IO-Link: -0.1 to 1 MPa)
Output Specification: T (PNP Open Collector 2 Outputs + Analogue Voltage Output)
Unit Specification: w/Unit Selection Function
Piping Specification: 01 (R 1/8)
Lead Wire: W (Lead Wire w/Connector, 5-core, 2 m Lead Wire, Waterproof)
Bracket: None
Operation Manual: Operation Manual, w/o Calibration Certificate
•2 outputs + Analogue output (Voltage/Current) + IO-Link.
•IP65.
•Applicable fluid: Air, Non-corrosive gas, Non-flammable gas.
•Pressure range: -0.1 to 1 MPa.
•Repeatability: ±0.2 % F.S.
•Response time: 1.5 ms or less.
•Consumption: 35mA or less.
Series: ISE20
Rated Pressure Range: B (-0.1 to 1 MPa
IO-Link: -0.1 to 1 MPa)
Output Specification: T (PNP Open Collector 2 Outputs + Analogue Voltage Output)
Unit Specification: w/Unit Selection Function
Piping Specification: 01 (R 1/8)
Lead Wire: W (Lead Wire w/Connector, 5-core, 2 m Lead Wire, Waterproof)
Bracket: None
Operation Manual: Operation Manual, w/o Calibration Certificate
Technical specifications
Attributes
| Type | pressure switch |
|---|
Show UNSPSC/ECL@SS
£ 128.56 excl. VAT
/ Each
£ 154.27 incl. VAT
- Delivery usually within ( 4 ) days
