SMC PSE574-02-28 PRESSURE SENSOR FOR GENERAL PURPOSE FLUIDS


Pressure Switches

References
smc:PSE574-02-28
rubix:2602138
brand logo
brand logo
Technical specifications
TypePressure Switch

Product details : SMC PSE574-02-28 PRESSURE SENSOR FOR GENERAL PURPOSE FLUIDS


Digital pressure switch
Pressure rates: up to 10 MPa
Accuracy: up to 1% F.S.
Output: IO-Link, NPN/PNP or analogue (Voltage/Current)
Enclosure up to IP65.
•Applicable fluids: gas or liquid that will not attack or corrode materials of parts in contact with fluid
•6 rated pressure ranges: -100 to 100 kPa, 0 to 500 kPa, 0 to 1 MPa, 0 to 2 MPa, 0 to 5 MPa, 0 to 10 MPa
•Proof pressure: 3 times higher than the rated pressure
•Withstand voltage: 500 V AC
•M12 connector for wiring
•Enclosure: IP65.

Sensor Range: 4 [For Positive Pressure (0~500kPa)]
Port Size: 02 [R1/4 (M5 Female Thread)]
Output Specifications: 28 [Current Output (4~20mA) Type]
Lead Wire: w/Lead Wire and M12 Connector (3 m), Straight

Strengths

•Remote high pressure sensor with enhanced durability for liquid or gas
Power supply requirement: 12 to 24 VDC

Technical specifications


Attributes
TypePressure Switch
Show UNSPSC/ECL@SS
£ 140.29 excl. VAT
/ Each
£ 168.35 incl. VAT
  • Delivery usually within ( 4 ) days