Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hydraulics drive
(267)
Oil conditioning
(197)
Hydraulics process control
(906)
Hydraulic joining technique
(4,819)
Accumulation
(3)
See Hydraulics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hydraulics
Hydraulic joining technique
Hose fittings
Pressfitting
GATES MEGACRIMP COUPLING 12GS25FDHORX45
GATES MEGACRIMP COUPLING 12GS25FDHORX45
DIN 24° FDHORX45
References
gates:
12GS25FDHORX45
rubix:
117A4882
manufacturer :
7347-19217-5
ean:
5412571559675
Technical specifications
Type
GLOBALSPIRAL
See all Specifications
Product details
Technical specifications
Product details : GATES MEGACRIMP COUPLING 12GS25FDHORX45
Strengths
DIN threaded adapter with inner thread and O-ring. 24° outer cone. Heavy series. 45° bow.
Applications
Fitting for hydraulic hoses with spiral wire braids
Technical specifications
Attributes
Logistic Weight
526
g
Type
GLOBALSPIRAL
Execution
FDHORX45
Exterior tube diameter
20
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
35.73
excl. VAT
/
Each
£
42.88
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
PARKER PARKRIMP-FITTING 11948-12-12
LEGRIS SS FITTING 3806-12-00
LEGRIS BANJO FITTING 3524 00 13
PARKER PARKRIMP-FITTING 1C948-30-16
PARKER PARKRIMP-FITTING 1CE46-12-6
GATES MEGACRIMP COUPLING 12GS12FBSPORX90
GATES MEGACRIMP HOSE COUPLING 5G8FDLORX
PARKER PARKRIMP-FITTING 1B148-8-6
PARKER PARKRIMP-FITTING 1D046-28-16
PARKER PARKRIMP-FITTING 10C48-12-6
PARKER PARKRIMP-FITTING 1CA48-22-16
LEGRIS BANJO FITTING 3528-00-19
PARKER PARKRIMP-FITTING 10348-6-4
PARKER PARKRIMP-FITTING 1CF48-18-8
GATES MEGACRIMP COUPLING 4G10MDH