Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hydraulics drive
(267)
Oil conditioning
(197)
Hydraulics process control
(906)
Hydraulic joining technique
(4,819)
Accumulation
(3)
See Hydraulics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hydraulics
Hydraulic joining technique
Hose fittings
Pressfitting
GATES MEGACRIMP COUPLING 4G10FDLORX90
GATES MEGACRIMP COUPLING 4G10FDLORX90
DIN 24° FDLORX90
References
gates:
4G10FDLORX90
rubix:
117A8843
manufacturer :
7100-19586-5
ean:
5414465712913
Technical specifications
Type
MEGACRIMP®
See all Specifications
Product details
Technical specifications
Product details : GATES MEGACRIMP COUPLING 4G10FDLORX90
Strengths
DIN threaded adapter with inner thread and O-ring. 90° outer cone. Light series. 90° bow.
Applications
Fitting for wire braided and textile braided hoses.
Technical specifications
Attributes
Logistic Weight
84
g
Type
MEGACRIMP®
Execution
FDLORX90
Exterior tube diameter
6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.47
excl. VAT
/
Each
£
10.16
incl. VAT
Usually arrives within 14 working days
Select variants (11)
Add to cart
Create PDF from product
Check our products from related categories
LEGRIS BANJO FITTING 3538 10 17
PARKER PARKRIMP-FITTING 1D046-10-6
LEGRIS 3549 TWIN BANJO BODY 3549-04-19
GATES MEGACRIMP COUPLING 16GS25FDHORX45
PARKER PARKRIMP-FITTING 13948-16-16
GATES MEGACRIMP COUPLING 8GS8FBSPORX90
PARKER PARKRIMP FITTING 1B248-32-32
PARKER PARKRIMP-FITTING 1CE48-6-4
PARKER PARKRIMP FITTING 1B248-24-24
GATES MEGACRIMP COUPLING 4G4FJX
PARKER PARKRIMP-FITTING 1CE46-8-4
PARKER PARKRIMP-FITTING 1CF48-12-8
LEGRIS LF3600 BRASS FITTING 3622 12 10
PARKER PARKRIMP-FITTING 13948-6-6
GATES MEGACRIMP COUPLING 10GS20FDHORX45