DIN Male Stud High Pressure Hydraulic Tube Fitting
Material | Steel |
---|---|
Type | Ermeto DIN Male Stud |
Threading diameter (inch) | G 34A BSPP '' |
Material | Steel |
---|---|
Type | Ermeto DIN Male Stud |
Threading diameter (inch) | G 34A BSPP '' |
Min. service pressure | 100 bar |
Max. service pressure | 800 bar |
Exterior tube diameter | 20 mm |
Connecting diameter 2 (metric) | 20 mm |
Min. temperature | -40 °C |
Max. temperature | 250 °C |
Usually arrives within 14 working days