References
SMC:EX500-IE1
Rubix:265A1304
Manufacturer :EX500-IE1
EAN:3618036110586

Documents
Product details : SMC EX500-IE1
Fieldbus interface ex500 series
Technical specifications
Attributes
| Type | input block |
|---|---|
| Number of Ports | 2 |
| Voltage | 24 V |
| Min. Operation temperature | 5 °C |
Show UNSPSC/ECL@SS
£ 29.95 excl. VAT
/ Each
£ 35.94 incl. VAT
- Delivery usually within ( 19 ) days