References
SMC:XT34-60
Rubix:265A1887
Manufacturer :XT34-60
EAN:3618036497274

Product details : SMC XT34-60
We have extended our range of mechanically operated distributors with our 5-way pedal distributor: XT34-60/67 series. With 2 models available, with and without locking, it can be easily operated with a foot pedal. Its flow rate can go up to 184 L/min and its operating pressure from 0.15 to 0.9 MPa. Suitable for a wide range of applications, the XT34-60/67 is ideal for controlling double acting actuators.
Pedal distributor
Technical specifications
Attributes
| Logistic Weight | 904 g |
|---|---|
| Type | distributor |
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 164.47 excl. VAT
/ Each
£ 197.36 incl. VAT
- Delivery usually within ( 8 ) days