PARKER PRDM2PP35SVG REDUCING VALVE


Direct Operated Pressure Reducing Valve - Series PRDM

References
parker hannifin:PRDM2PP35SVG
rubix:245A2173
brand logo
brand logo
Technical specifications
Connecting diameter (inch)g 1/4 ''

Product details : PARKER PRDM2PP35SVG REDUCING VALVE


As a mature component of Parker's modular sandwich valve system, the direct operated pressure reducing valves series PRDM feature fast response and minimum hysteresis for continuous high productivity. They regulate pressure in one area of a hydraulic circuit at a predetermined level below normal system pressure. Additionally, an integral pressure relieving function for the secondary reduced pressure circuit is incorporated into the design.

Markets:
• Industrial
• Machine tools
• Rubber & tire processing

Features/Benefits:
• Extremely versatile due to a wide pressure range
• Fine-tuned pressure stages - tailor-made for precise pressure regulation
• Fast response - ensures optimized operation
• Direct operated, cushioned piston design - provides low leakage and minimum hysteresis
• Short delivery time for most variations - no warehousing necessary
• Sizes: PRDM2 - NG06 (CETOP 03), PRDM3 - NG10 (CETOP 05)
• 3-way design for pressure relieving of the secondary side
• Reduced pressure in the 'P', 'A' or 'B' port
• Pressure settings: 25, 70, 160, 210, 350 bar for PRDM2; 19, 50, 100, 150, 210 bar for PRDM3
• Gauge port

Applications:
• Suitable for general hydraulic applications
• Machine tools
• Tire presses

Function:
PRDM valves are "normally open" devices that allow fluid to flow through the controlled port during their non-actuated or "at rest" condition. When downstream pressure exceeds the value set by the spring force, the control piston moves off its seat, closing off the flow path and thus reducing the fluid passing through from the main system. The cushioned piston modulates to maintain the preset pressure in this branch of the hydraulic circuit. If, due to external forces, the pressure continues to rise in this branch circuit, the piston will keep moving against the spring force allowing fluid to be drained to the tank, thereby limiting maximum pressure to the valve's setting.
Actuation Type: Manually
Body Material: Steel
Division: Hydraulic Valve Systems Division Europe
Flow Rate: N/A
Function: Reduction in port P
Gauge Port Connection: G 1/4
Maximum Flow Rate: N/A
Maximum Operating Pressure: 350
Maximum Operating Temperature: 60
Maximum Pressure Setting: N/A
Minimum Operating Temperature: -20
Mounting Type: Sandwich plate
Operation Type: Direct
Port Connection: NG06 / CETOP 03
Pressure Adjustment Control Type: Hexagon socket
Pressure Control Range: 350 bar
Product Series: Pressure valve
Seal Material: FPM
Weight: 1.3

Technical specifications


Attributes
Connecting diameter (inch)g 1/4 ''
Show UNSPSC/ECL@SS
£ 359.63 excl. VAT
/ Each
£ 431.56 incl. VAT
  • Usually arrives within 14 working days