References
SMC:EAR3000-F03
Rubix:124A4872

Technical specifications
| Type | regulator |
|---|---|
| Connecting diameter (inch) | 0.375 '' |
| Min. service pressure | 0.5 bar |
Product details : SMC EAR3000-F03 REGULATOR
The series of AR regulators, with excellent value for money and clean appearance, offers several pressure ranges in order to best adapt to a wide range of applications. The locking lever prevents accidental adjustment changes. The AR series modular design can be connected to other SMC air-handling devices.
Technical specifications
Attributes
| Logistic Weight | 420 g |
|---|---|
| Type | regulator |
| Connecting diameter (inch) | 0.375 '' |
| Min. service pressure | 0.5 bar |
| Max. service pressure | 8.5 bar |
| Volume flow rate | 2800 l/min |
| Max. Operation temperature | 60 °C |
| Type of coupling | g3/8 bspp |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 28.26 excl. VAT
/ Each
£ 33.91 incl. VAT
- Delivery usually within ( 22 ) days