PARKER RELIEF VALVE RDM2-PT-35-S-V-G


Direct Operated Pressure Relief Valve - Series RDM

References
parker hannifin:RDM2PT35SVG
rubix:156A7728
brand logo
brand logo
Technical specifications
TypePrssure Relief Valve

Product details : PARKER RELIEF VALVE RDM2-PT-35-S-V-G


Parker's pressure relief valves series RDM in sandwich design enable an easy configuration of stack systems. The direct operated piston type valves provide low hysteresis and thus a precise pressure control. Series RDM can be used as P-T relief or as T-T controlled counter balance valve. The valve body is equipped with a pressure gauge port.

Markets:
• Industrial

Features/Benefits:
• Proven direct operated, cushioned piston design - represents our long-term experience in hydraulics
• Fast response, low leakage and minimal hysteresis - for improved process and product accuracy
• 5 pressure adjustment stages - permits an accurate adaption to the application
• Short delivery time for most variations - no warehousing necessary
• Max. pressure settings of:
    - 25, 64, 160, 210, 350 bar for RDM2,
    - 19, 50, 100, 150, 210 bar for RDM3.
• Adjustment modes:
    - Slotted head with lock nut
    - Cylinder lock
    - Turning knob
• Gauge port
• RDM2 - NG06 (CETOP 03), RDM3 - NG10 (CETOP 05)

Applications:
• Suitable for general hydraulic applications

Function:
Code PT: pressure is relieved from P to T at the adjusted value
Code TT: pressure pre-loading in T
Actuation Type: Manually
Adjustment Mechanism: Hexagon socket
Body Material: Steel
Division: Hydraulic Valve Systems Division Europe
For Fluid Type: Hydraulic oil
Function: Pressure relieved from P to T
Gauge Port: G1/4
Gauge Port Size: G 1/4
Maximum Flow Rate: 40
Maximum Operating Pressure: 350/50
Maximum Operating Temperature: 60
Minimum Operating Temperature: -20
Mounting Type: Sandwich plate
Nominal Size: NG06 / CETOP 03
Operation Type: Direct
Port Connection: NG06
Pressure Control Range: 5 to 350
Pressure Range (bar): 5-350
Pressure Relief Valve: P to T
Pressure Relief Valve Type: Direct operated
Product Series: Pressure valve
Seal Material: FPM
Weight: 1.3

Technical specifications


Attributes
TypePrssure Relief Valve
Show UNSPSC/ECL@SS
£ 347.36 excl. VAT
/ Each
£ 416.83 incl. VAT
  • Usually arrives within 14 working days