PARKER G1/45/215MM24V P2LBX512EENXB549


Directional Control Valve

References
parker hannifin:P2LBX512EENXB549
rubix:157A6440
brand logo
brand logo
Technical specifications
TypeDirectional Control Valve

Product details : PARKER G1/45/215MM24V P2LBX512EENXB549


The Viking Xtreme valve range is robust, versatile and combines high performance with compact installation dimensions. Large flow capacity, short change-over times and low change-over pressure are important characteristics of this valve range. The 1/8 & 1/4 sizes are designed to operate with pressures up to 16 bar and the 3/8 & 1/2 sizes up to 12 bar, in ambient temperatures -40OC to + 60OC when fitted with suitable solenoid operators.

Strengths

•Reduced product complexity
Increased flow
Wide operating temperature rang
Stable seal performance even with high flow/pressure drop across spool

Technical specifications


Attributes
TypeDirectional Control Valve
Show UNSPSC/ECL@SS
£ 180.81 excl. VAT
/ Each
£ 216.97 incl. VAT
  • Usually arrives within 14 working days