BOSHREX HYD DIRECTIONAL V/V BR-R900561288
Directional Spool Vale
See technical informationSee documentsReferences
Bosch Rexroth:R900561288
Rubix:119A6975
Documents
Product details : BOSHREX HYD DIRECTIONAL V/V BR-R900561288
Directional valves type WE are solenoid-operated directional spool valves and can be used as electromagnetic components. They control the start, stop and direction of a flow. The directional valves essentially consist of the housing (1), one or two electromagnets (2), the control spool (3) and the return springs (4). In the de-energized state, the control spool (3) is held in the middle or initial position by the return springs (4) (except version “O”). When the electromagnet (2) switching in oil is energized, the control spool (3) moves from its rest position to the desired end position. This releases the required flow direction according to the selected symbol. After switching off the electromagnet (2), the control spool (3) is pushed back to the middle or initial position (except for valve with detent “OF” and valve without spring type “O”). An auxiliary actuation (5) enables the valve to be switched manually without magnet supply.
Strengths
•Electric connection as single or central connection
Optional auxiliary operating device
Spool position monitoring, optional
Component series 6X
Optional auxiliary operating device
Spool position monitoring, optional
Component series 6X
Technical specifications
Attributes
| Logistic Weight | 1971 g |
|---|
Show UNSPSC/ECL@SS
£ 182.49 excl. VAT
/ Each
£ 218.99 incl. VAT
- Usually arrives within 14 working days

