Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valve terminals
Pneumatic component - Spool valve terminal
FESTO 170303 SOLENOID VALVE CPE24-M2H-5/3E-3/8
FESTO 170303 SOLENOID VALVE CPE24-M2H-5/3E-3/8
CPE24 Directional valve
References
festo:
CPE24-M2H-5/3E-3/8
rubix:
109A4831
manufacturer :
170303
ean:
4052568138394
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 170303 SOLENOID VALVE CPE24-M2H-5/3E-3/8
Solenoid valve CPE24-M2H-5/3E-3/8 High component density Valve function=5/3 exhausted, Type of actuation=electrical, Width=24 mm, Standard nominal flow rate=2650 l/min, Operating pressure=2,5 - 10 bar
Technical specifications
Attributes
Logistic Weight
456
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
281.15
excl. VAT
/
Each
£
337.38
incl. VAT
Delivery usually within (
8
) days
Add to cart
Check our products from related categories
SMC SS5Y5-11S60-06B-C4 MANIFOLD BASE
SMC SS5Y5-10F1-06BR-C4 MANIFOLD BASE
FESTO 539503 MULTI-PIN CPV14-VI-P4-1/8-D
FESTO 163838 SOLENOID VALVE CPE24-M3H-5LS-3/8
FESTO 533146 SOLENOID VALVE CPE10-M1BH-5/3BS-M7-B
FESTO 539500 MULTI-PIN CPV14-VI-P6-1/8-C
SMC VXB215CAL DIRECTIONAL CONTROL VALVE
SMC SS5Y3-10L13-12B-C2 MANIFOLD BASE
SMC SS5Y5-10L13-12BR-C6 MANIFOLD BASE
FESTO 548043 SOLENOID VALVE CPVSC1-M1HT-M-T-Q3
SMC SS5Y5-11S60-09B-C6 MANIFOLD BASE
SMC SS5Y3-10L13-13BR-C2 MANIFOLD BASE
FESTO 176070 SOLENOID VALVE CPV18-M1H-3OLS-3GLS-1/4
FESTO 161414 SOLENOID VALVE CPV10-M1H-5LS-M7
FESTO 163167 SOLENOID VALVE CPE24-M1H-5J-3/8