References
Aventics:0820055001
Rubix:273A3398
Manufacturer :820055001

Documents
Product details : AVENTICS 0820055001
Strengths
•For series : HF03-LG, CL03
5/2
Qn = 0.864 Cv
Pilot valve width : 16 mm
Plate connection
Manual override : with detent
Single solenoid double solenoid
Pilot : External
5/2
Qn = 0.864 Cv
Pilot valve width : 16 mm
Plate connection
Manual override : with detent
Single solenoid double solenoid
Pilot : External
Technical specifications
Attributes
| Type | spool valve |
|---|---|
| Number of Ports | 5 |
| Volume flow rate | 850 l/min |
Show UNSPSC/ECL@SS
£ 150.47 excl. VAT
/ Each
£ 180.56 incl. VAT
- Usually arrives within 14 working days
