References
Aventics:5763990220
Rubix:273A1483
Manufacturer :5763990220

Documents
Product details : AVENTICS 5763990220
Strengths
•ISO 15407-126 mm
2x3/2
NC/NC
Qn = 1.03 Cv
Compressed air connection output base plate DIN ISO 15407-1
Electrical connection Plug, EN 175301-803, form C
Manual override with detent
2x3/2
NC/NC
Qn = 1.03 Cv
Compressed air connection output base plate DIN ISO 15407-1
Electrical connection Plug, EN 175301-803, form C
Manual override with detent
Technical specifications
Attributes
| Type | directional valve |
|---|---|
| Number of Ports | 3 |
| Volume flow rate | 1010 l/min |
Show UNSPSC/ECL@SS
£ 189.05 excl. VAT
/ Each
£ 226.86 incl. VAT
- Usually arrives within 14 working days
