References
Aventics:5763990720
Rubix:273A1502
Manufacturer :5763990720
EAN:3661475949736

Documents
Product details : AVENTICS 5763990720
Strengths
•ISO 15407-126 mm
2x3/2
ISO 15407-1, 26 mm
NC/NC
Qn = 1.03 Cv
Compressed air connection output base plate DIN ISO 15407-1
Electrical connection Plug, M12x1, 4-pin
Manual override without detent
2x3/2
ISO 15407-1, 26 mm
NC/NC
Qn = 1.03 Cv
Compressed air connection output base plate DIN ISO 15407-1
Electrical connection Plug, M12x1, 4-pin
Manual override without detent
Technical specifications
Attributes
| Type | directional valve |
|---|---|
| Number of Ports | 3 |
| Volume flow rate | 1010 l/min |
Show UNSPSC/ECL@SS
£ 228.56 excl. VAT
/ Each
£ 274.27 incl. VAT
- Usually arrives within 14 working days
