References
Aventics:5812221120
Rubix:157A8231
Manufacturer :5812221120

Documents
Product details : AVENTICS DIRECTIONAL VALVE 5812221120
The AVENTICS Series 581 is an extremely robust and reliable valve system, conforming to the ISO standard 5599-1 and suitable for a broad range of pneumatic systems, including those requiring ATEX approval and IP 65-rated protection. A modular design and extensive range of options enables the AVENTICS Series 581 valve system to be very versatile and able to provide an optimal solution for your specific application. The valve system offers a choice of base plates, different basic valves and electrical or pneumatic pilot control. Solutions can be easily extended or adapted to meet changing application requirements, while standardized interfaces help to reduce spare part inventory and simplify storage – helping to reduce your total cost of ownership.
Strengths
•All functions and sizes tailored to your requirements
Comprehensive range ensures simple system integration
Modular design provides extremely flexible solution
Robust and extremely reliable technology
Comprehensive range ensures simple system integration
Modular design provides extremely flexible solution
Robust and extremely reliable technology
Applications
Pneumatics
Technical specifications
Attributes
| Type | directional valve |
|---|---|
| Number of Ports | 5 |
| Volume flow rate | 2700 l/min |
Show UNSPSC/ECL@SS
£ 288.75 excl. VAT
/ Each
£ 346.50 incl. VAT
- Usually arrives within 14 working days
