References
Festo:FR-12-PK-3-B
Rubix:391A2045
Manufacturer :8761
EAN:4052568001643

Technical specifications
| Type of coupling | g (bspp) female thread |
|---|---|
| Type | distribution block |
Documents
Product details : FESTO 8761 DISTRIBUTOR BLOCK
Distributor block FR-12-PK-3-B Nominal size=2,5 mm, Assembly Position=Any, Operating pressure=0 - 8 bar, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:-:-], Note on operating and pilot medium=Lubricated operation possible (subsequently required for further operation)
Technical specifications
Attributes
| Logistic Weight | 79,9 g |
|---|---|
| Type of coupling | g (bspp) female thread |
| Type | distribution block |
Show UNSPSC/ECL@SS
£ 28.90 excl. VAT
/ Each
£ 34.68 incl. VAT
- Usually arrives within 14 working days