References
SMC:ASR530F-03-12S
Rubix:119A7555
Manufacturer :00117998
EAN:3618035526876

Documents
Product details : SMC ASR530F-03-12S AIR SAVING VALVE
ASR/ASQ (PFC/QFC valve) can reduce air consumption by 25%. The PFC control valve has a pressure adjustment and speed control function.The QFC control valve offers a high speed exhaust and cylinder speedcontrol function. Series ASR/ASQ with one-touch fitting (Pressure/Flow valve),can reduce air consumption by 40%. The pressure valve has a regulator withcheck valve, plus speed controller. The flow valve offers a quick supply andexhaust valve, plus a speed controller.
•Port Size: 1/4, 3/8, 1/2
•Applicable Tubing O.D.: Ø 6 to Ø 12 mm
•Operating Pressure Range: 0.1 to 1 MPa.
Model: ASR (Pressure Valve)
Size: 5 (3/8 Standard)
Port Size: 03 (3/8)
Applicable Tubing O.D.: 12 (ø12mm)
Option: Variable set pressure type (0.1 to 0.3 MPa)
Lock Nut: Standard (Hexagon)
•Applicable Tubing O.D.: Ø 6 to Ø 12 mm
•Operating Pressure Range: 0.1 to 1 MPa.
Model: ASR (Pressure Valve)
Size: 5 (3/8 Standard)
Port Size: 03 (3/8)
Applicable Tubing O.D.: 12 (ø12mm)
Option: Variable set pressure type (0.1 to 0.3 MPa)
Lock Nut: Standard (Hexagon)
Strengths
•Can reduce air consumption by 25%
ASR (PFC valve): control valve that has pressure adjustment and speed control functions
ASQ (QFC valve): control valve that has high speed exhaust and cylinder speed control functions
Metric and NPT threads
ASR (PFC valve): control valve that has pressure adjustment and speed control functions
ASQ (QFC valve): control valve that has high speed exhaust and cylinder speed control functions
Metric and NPT threads
Technical specifications
Attributes
| Type of coupling | r 3/8 |
|---|---|
| Type | universal |
| Material | brass, pbt; seals: hnbr/nbr |
| Max. service pressure | 10 bar |
| Series | asr |
Show UNSPSC/ECL@SS
£ 36.97 excl. VAT
/ Each
£ 44.36 incl. VAT
- Delivery usually within ( 4 ) days