ASCONUMAT SOL VALVE 55102093
Distributor with manual control series 550 - 551 - 552
See technical informationReferences
Asco:55102093
Rubix:157A6413
Manufacturer :55102093
EAN:3661475009614
Product details : ASCONUMAT SOL VALVE 55102093
Operating pressure: 0 to 10 bar. Ambient temperature -10 °C to + 60 °C. Flow (Qv at 6 bar) (ANR) 200 L/min. Light anodized alloy body.
Applications
Compressed air, filtered, lubricated or not.
Technical specifications
Attributes
| Type | spring lever |
|---|---|
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 171.60 excl. VAT
/ Each
£ 205.92 incl. VAT
- Usually arrives within 14 working days

