SMC CD55B40-110 ISO 21287 CYLINDER
Double Acting Compact Cylinder
See technical informationSee documentsReferences
SMC:CD55B40-110
Rubix:109A2113
Manufacturer :00424497

Technical specifications
| Type | double acting compact cylinder |
|---|---|
| Cylinder diameter | 40 mm |
| Cylinder stroke | 110 mm |
Documents
Product details : SMC CD55B40-110 ISO 21287 CYLINDER
C55 double acting, air operated cylinders were designed to meet a broad range of automation machine applications. The C55 series achieves outstanding load performance due to its unique rubber bumpers, piston wear ring, and rod bushing. Standardized mounting options conform to both ISO 21287 and 6431.
Strengths
•Conforms with the ISO 21287 standard
Construction is similar to the current CQ2 lateral load resistant specification
Snap ring construction allows easy and quicker maintenance
Auto switches can be mounted on any of the four sides of the cylinder tube
Construction is similar to the current CQ2 lateral load resistant specification
Snap ring construction allows easy and quicker maintenance
Auto switches can be mounted on any of the four sides of the cylinder tube
Applications
Automation Machine
Technical specifications
Attributes
| Type | double acting compact cylinder |
|---|---|
| Cylinder diameter | 40 mm |
| Cylinder stroke | 110 mm |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 104.54 excl. VAT
/ Each
£ 125.45 incl. VAT
- Delivery usually within ( 27 ) days