Double Acting Compact Cylinder
Type | Double Acting Compact Cylinder |
---|---|
Cylinder diameter | 63 mm |
Cylinder stroke | 90 mm |
Type | Double Acting Compact Cylinder |
---|---|
Cylinder diameter | 63 mm |
Cylinder stroke | 90 mm |
Min. temperature | -10 °C |
Max. temperature | 60 °C |
Delivery usually within ( 27 ) days