SMC Y-032B DOUBLE KNUCKLE JOINT

Double Knuck Joint

See technical informationSee documents
References
SMC:Y-032B
Rubix:117A7168
Manufacturer :Y-032B
EAN:3618036495164
brand logo
Technical specifications
Typedouble knuckle joint
Cylinder stroke300 mm
Cylinder diameter32 mm
See all Specifications
Documents

Product details : SMC Y-032B DOUBLE KNUCKLE JOINT


SMC offers a complete line of cylinder accessories including: Y-type & double knuckle joints; clevis, pivot & trunnion pins; I-type & single knuckle joints; rod end & mounting nuts; rod end caps; trunnion pivot brackets, clevis pivot brackets and clevis/knuckle pins.

Strengths

Applicable series: CG1, CG3, CJ2, CJP, CM2, CM3, CQ2, CS1, CG1, CNG, MB, CS2, CA2, CNA2, CVQ, RQ, MU, CQU, CLQ, CLS, CNS Applicable bore sizes (mm): 12 to 300.

Technical specifications


Attributes
Logistics dimensions (L x W x H)25x48x20 mm
Logistic Weight68 g
Typedouble knuckle joint
Cylinder stroke300 mm
Cylinder diameter32 mm
Max. service pressure10 bar
Materialcarbon steel
Show UNSPSC/ECL@SS
£ 7.58 excl. VAT
/ Each
£ 9.10 incl. VAT
  • Delivery usually within ( 4 ) days