References
SMC:IY-G04SUS
Rubix:118A0653

Documents
Product details : SMC IY-G04SUS KNUCKLE JOINT PIN
SMC's CG5-S series is a stainless steel cylinder, perfect for use in wash down applications such as food processing machinery requiring intense cleaning. The use of non-toxic additives allows confident use in equipment for foods, beverages and medical products, etc. The CG5-S can be disassembled, allowing replacement of seals, which promotes an extended service life. SMC provides plugs for unused mounting threads to prevent residue build-up in the threads. The use of stainless steel (SUS304) on external metal parts provides improved corrosion resistance in environments with exposure to water.
Strengths
Applicable series: CG5
Applicable bore sizes (mm): 20 to 100.
Technical specifications
Attributes
| Cylinder diameter | 40 mm |
|---|---|
| Cylinder stroke | 63 mm |
| Type | knuckle joint pin |
| Max. service pressure | 10 bar |
| Length | 41.6 mm |
| Max. Operation temperature | 70 °C |
| Connection | clevis (double knuckle joint pin for cg1 series) |
| Material | sus440 (pin); sus304 (snap ring) |
Show UNSPSC/ECL@SS
£ 4.68 excl. VAT
/ Each
£ 5.62 incl. VAT
- Delivery usually within ( 4 ) days