TESA 51571 DOUBLE SIDED NON WOVEN TAPE 50MX38MM WHITE TRANSLUSCENT
Double-sided non-woven adhesive 51571
See technical informationReferences
Tesa:51571 50M 38MM TRANSPARENT
Rubix:269A3589
Manufacturer :51571-00002-00
EAN:4042448085511

Product details : TESA 51571 DOUBLE SIDED NON WOVEN TAPE 50MX38MM WHITE TRANSLUSCENT
tesa® 51571 is a double-sided tape with a non-woven backing. It is used for permanent mounting of metal and plastic materials, e.g. aluminium, polystyrene, polypropylene, ABS. The very thick layer of adhesive bonds extremely well on uneven surfaces and has a very high initial bond.
Applications
tesa® 51571 is used for applications such as:
Mounting of evaporator plates in the production of refrigerators
Mounting of evaporator plates in the production of refrigerators
Technical specifications
Attributes
| Logistic Weight | 16946,61 g |
|---|---|
| Width | 38 mm |
| Length | 50 m |
| Material | non-woven |
| Thickness | 0.16 mm |
| Colour | white |
Show UNSPSC/ECL@SS
£ 8.32 excl. VAT
/ Each
£ 9.98 incl. VAT
- Usually arrives within 14 working days
