References
Tesa:5939 50M 50MM WHITE
Rubix:269A3557
Manufacturer :05939-00000-00
EAN:4063565103315


Technical specifications
| Width | 50 mm |
|---|---|
| Length | 50 m |
| Material | pet cloth (backing), synthetic rubber (adhesive), glassine (liner) |
Product details : TESA 05939 DOUBLE SIDED CLOTH TAPE 50MX50MM WHITE
tesa® 5939 is a white double-sided carpet laying tape. It consists of a strong PET-cloth backing in combination with a differential synthetic rubber adhesive system.
The special formulated adhesive on the open side combines a high initial bonding power with a residue free removability up to 14 days from the most common surfaces. (Needs to be tested individually before usage!)
The special formulated adhesive on the open side combines a high initial bonding power with a residue free removability up to 14 days from the most common surfaces. (Needs to be tested individually before usage!)
Strengths
* Very good initial adhesion to a wide variety of substrates
* Excellent conformability due to flexible and strong PET-cloth backing
* Good hand tearability
* Excellent conformability due to flexible and strong PET-cloth backing
* Good hand tearability
Applications
- Temporary carpet laying during fairs, exhibitions, conventions & renovations
- Mounting of flooring systems
- Mounting of lightweight parts and materials
- Splicing
- Mounting of flooring systems
- Mounting of lightweight parts and materials
- Splicing
Technical specifications
Attributes
| Width | 50 mm |
|---|---|
| Length | 50 m |
| Material | pet cloth (backing), synthetic rubber (adhesive), glassine (liner) |
| Thickness | 0.19 mm |
| Colour | white |
| Tape type | double-sided tape |
Show UNSPSC/ECL@SS
£ 20.48 excl. VAT
/ Each
£ 24.58 incl. VAT
- Usually arrives within 14 working days