SPARTEX 886650 DOUBLE SIDED TAPE/PVC 25MM WIDE 50M ROLL
Double-sided vinyl tape
See technical informationSee documentsReferences
Spartex:886650
Rubix:257A4494
EAN:3660338400551


Technical specifications
| Width | 25 mm |
|---|---|
| Length | 50 m |
| Material | pvc (film), acrylic (adhesive), poly coated paper release (liner) |
Documents
Product details : SPARTEX 886650 DOUBLE SIDED TAPE/PVC 25MM WIDE 50M ROLL
High performance double-sided tape based on a PVC film. The tape is coated on both sided with an aggressive, acrylic based adhesive, white coloured, polycoated paper release liner.
Strengths
Bonding, splicing, laminating and product assembly applications. Service temperature: ‐30°C to +70°C. Suitable for rough surfaces. Suitable for low surface energy substrates. Good plasticizers resistance. High adhesion. Relative good solvent resistance.
Applications
Suitable for use in automobiles and furniture manufacturing and also for fixed car mirror without heat. Bonds Mirrors. Trim attachment. Point of sale assembly. Bonds rubber profiles and weather strips. Bonds a wide variety of similar and dissimilar substrates.
Technical specifications
Attributes
| Width | 25 mm |
|---|---|
| Length | 50 m |
| Material | pvc (film), acrylic (adhesive), poly coated paper release (liner) |
| Thickness | 0.24 mm |
| Colour | white |
| Tape type | double-sided tape |
Show UNSPSC/ECL@SS
£ 12.87 excl. VAT
/ Each
£ 15.44 incl. VAT
- In stock: Next day delivery