References
Ultratape:00275010RW
Rubix:1280255





Product details : ULTRATAPE 00275010RW REFLECTIVE TAPE RED/SILVER 50MM X 10M
This highly visible reflective tape can be used internally or externally to highlight hazards or dangerous areas. It is particularly effective in low light/dark areas where it will reflect the light from torches/headlights etc. 10m long x 50mm wide.
Technical specifications
Attributes
| Width | 50 mm |
|---|---|
| Length | 10 m |
| Material | pvc |
| Colour | multicolored |
| Tape type | cloth / tissue tape |
Show UNSPSC/ECL@SS
£ 17.50 excl. VAT
/ Each
£ 21.00 incl. VAT
- Usually arrives within 14 working days
