References
Draper:82753
Rubix:382A7691
Manufacturer :82753
EAN:5010559827534
Product details : DRAPER 82753 PC SURVEYORS TAPE 30M F/G
Fibreglass measuring tape in open reel case fitted with a 4:1 gear ratio handle ensuring a rapid and controlled rewind. The graduations are marked in metric and imperial. Tough polycarbonate case with grab handle.
Technical specifications
Attributes
| Width | 15 mm |
|---|---|
| Length | 30 m |
| Material | fibreglass |
Show UNSPSC/ECL@SS
£ 21.34 excl. VAT
/ Each
£ 25.61 incl. VAT
- Delivery usually within ( 7 ) days

