FESTO 174418 MULTI-POSITION KIT DPNC-32
DPNC Multi-position Kit
See technical informationSee documentsReferences
Festo:DPNC-32
Rubix:118A4525
Manufacturer :174418
EAN:4052568074883

Documents
Product details : FESTO 174418 MULTI-POSITION KIT DPNC-32
Multi-Position kit DPNC-32 For connecting two cylinders with identical piston diameters to form a multi-Position cylinder Size=32, Corrosion resistance classification CRC=1, Ambient temperature=-40 - 150 °C, Product weight=292 g, Materials note=(* Free of copper and PTFE, * Conforms to RoHS)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 150x110x30 mm |
|---|---|
| Logistic Weight | 257 g |
| Type | dpnc multi-position kit |
Show UNSPSC/ECL@SS
£ 45.84 excl. VAT
/ Each
£ 55.01 incl. VAT
- Delivery usually within ( 16 ) days