FESTO 161202 MULTI-POSITION KIT DPVU-100
DPVU Multi-position Kit
See technical informationSee documentsReferences
Festo:DPVU-100
Rubix:132A6712
Manufacturer :161202
EAN:4052568128470

Documents
Product details : FESTO 161202 MULTI-POSITION KIT DPVU-100
Multi-Position kit DPVU-100 Allows assembly of 3- and 4-Position cylinders, each consisting of 2 standard ADVU cylinders. Size=100, Corrosion resistance classification CRC=2, Ambient temperature=-40 - 150 °C, Product weight=859 g, Materials note=(* Free of copper and PTFE, * Conforms to RoHS)
Technical specifications
Attributes
| Logistic Weight | 910,3 g |
|---|---|
| Type | dpvu multi-position kit |
Show UNSPSC/ECL@SS
£ 161.69 excl. VAT
/ Each
£ 194.03 incl. VAT
- Delivery usually within ( 26 ) days