References
Draper:43475
Rubix:382A2829
Manufacturer :43475
EAN:5059482022555




Product details : DRAPER 43475 42L FLEXI.BUCKET-BLACK
This black multi-purpose flexible bucket can hold 42 litres. It is manufactured from polypropylene with a strengthening agent to provide extra durability. It is ideal for use around the home, garden and construction site. Perfect for carrying water, sand and building and garden waste.
Technical specifications
Attributes
| Capacity | 42 l |
|---|---|
| Type | multi-purpose flexible bucket |
| Material | polypropylene (with strengthening agent) |
| Colour | black |
Show UNSPSC/ECL@SS
£ 9.98 excl. VAT
/ Each
£ 11.98 incl. VAT
- Delivery usually within ( 7 ) days
