References
Draper Expert:78612
Rubix:382A7073
Manufacturer :78612
EAN:5010559786121
Product details : DRAPER EXPERT 78612 SEMI AUTOMATIC TYRE CHANGER WITH ASSIST ARM
Semi-automatic tyre changer, capable of removing and replacing tyres on wheels up to 26". Fitted with an assist arm (also known as a third arm) to aid the user when changing low profile and run flat tyres. The fully motorised turntable, pneumatically operated clamping jaws, powerful pneumatic bead breaker and tilt column enables the changing of low profile and run flat tyres quickly and easily. The self-centering four-jaw chuck, controlled by two clamping cylinders, always ensures wheel rims are correctly clamped. Alloy rims are treated particularly gently as the mounting head is provided with plastic protectors. The bead breaker is attached with a large anti-skid rubber pad, which preserves the tyres and rims. The machine is operated from a standard 13amp 3 pin plug. Supplied with the following accessories: tyre lever, filter regulator lubricator to connect your compressed air supply, alloy rim protectors, head tongue protectors and inflation gun and air hose.
Technical specifications
Attributes
Show UNSPSC/ECL@SS
£ 3,499.98 excl. VAT
/ Each
£ 4,199.98 incl. VAT
- Delivery usually within ( 7 ) days