3M 9837153PI DIAMOND GRADE YEL ES EDGE SEALED ECE 104 MARK 53.5MMX50M
3M™ Diamond Grade™ Conspicuity Vehicle Marking 983 Series
See technical informationSee documentsReferences
3M:7000032791
Rubix:126A9998
Manufacturer :7000032791
EAN:4046719057474
Documents
Product details : 3M 9837153PI DIAMOND GRADE YEL ES EDGE SEALED ECE 104 MARK 53.5MMX50M
3M offers a range of homologated retroreflective marking tapes that carry the compulsory "E-mark" and meet all the requirements of regulation ECE104. All of the marking tapes are classified as C-class, meaning they are the brightest markings permitted by the regulations. Moreover, they are easy to apply, resistant to peeling and other damage, and sure to retain their brightness and colour even in the harshest working conditions. White or yellow markings must be use for the side of the vehicle, as close as practical to the edge, covering at least 80% of the vehicle.
3M™ Diamond Grade™ Conspicuity Vehicle Marking Tape Series 983 are designed for application to rigid sided vehicles for increased visibility. Available in yellow, white, red, fluorescent yellow and fluorescent yellow green. The 983 continuous tape provides excellent reflectivity and brightness. Guaranteed for ten years. Yellow, white, red and fluorescent yellow conforms to UNECE 104 requirements.
Strengths
Fewer accidents mean less downtime, less contracts missed and savings on repair costs;Improve corporate image through being more proactive about safety;Protect your company against potential legal action related to third party safety;PVC free product construction with solvent free adhesive technology;Bright vivid colours;Superior day and night time brightness;Retains reflectivity when totally wet by rain or when viewed at wide entrance angles;No dirt and water penetration due to edge sealing;Pressure sensitive adhesive;UN-ECE104 Class C approved;Customer Logo printed on Demand;Segmented for specific applications ( ex : in curve direction )
Applications
Apply to Heavy Goods Vehicles (HGVs) with a mass over 7.5 tonnes and trailers over 3.5 tonnes, available for rigid and curtain sides;Use yellow markings on the sides of vehicles, covering at least 80 per cent of its total length and width and as close as practicable to the edges;Red or yellow markings must be used for the rear of the vehicle, as close as practicable to the edge of the vehicle. Yellow or white markings may be used for the side of vehicles, covering at least 80 per cent of its length.
Technical specifications
Attributes
| Colour | yellow |
|---|---|
| Length | 50 m |
| Width | 55 mm |
Show UNSPSC/ECL@SS
£ 160.11 excl. VAT
/ Each
£ 192.13 incl. VAT
- Delivery usually within ( 16 ) days
