TESA 60760-00094-15 MARKING TAPE WHITE 60760-33MX50MMWHT
tesa® Floor marking tape / hazard tape
See technical informationSee documentsReferences
Tesa:60760-00094-15
Rubix:126A5602
EAN:4042448828958

Documents
Product details : TESA 60760-00094-15 MARKING TAPE WHITE 60760-33MX50MMWHT
With the tesa® marking tape, you are able to identify specific working areas , or you can alert others to stationary or mobile sources of danger. The robust, soft PVC adhesive tape comes equipped with a modified adhesive made from natural rubber, which ensures solid adhesion strength on the majority of surfaces. The abrasion-resistant marking tape or warning tape can be processed without any complications and can be torn off by hand.
The tesa® 65537 marking tape includes 6 roles and provides the perfect choice if you wish to highlight working areas temporarily, or if you wish to alert others to hazards!
Strengths
* Temporary marking applications* Identify and mark mobile and stationary objects* Adhesion on many different surfaces
Applications
* Temporary marking applications
* Identify and mark mobile and stationary objects
* Adhesion on many different surfaces
Technical specifications
Attributes
| Colour | white |
|---|---|
| Length | 33 m |
| Width | 50 mm |
| Material | natural rubber |
Show UNSPSC/ECL@SS
£ 8.39 excl. VAT
/ Each
£ 10.07 incl. VAT
- In stock: Next day delivery
