References
Draper:56246
Rubix:8664293
Manufacturer :56246
Product details : DRAPER 56246 CYCLINDER CYLINDER HONE
For use on cylinders with capacities between 51 and 177mm i.e cars, vans, trucks, marine and industrial applications. The flexible drive shaft allows easy alignment whilst working, with the honing pressure adjustable to suit the particular application. Suitable for use with an electric or air drill, the maximum working speed is 2400r/min. Supplied with 180 grit stone set, which is also available separately as are other grades. Overall length 300mm.
Technical specifications
Attributes
| Type | cylinder hone with stone set, 51-177mm, 180 grit |
|---|---|
| Length | 300 mm |
Show UNSPSC/ECL@SS
£ 36.60 excl. VAT
/ Each
£ 43.92 incl. VAT
- Delivery usually within ( 7 ) days



