References
Draper:56249
Rubix:80392665
Manufacturer :56249
Product details : DRAPER 56249 51MM - 177MM CYLINDER HONE 180 GRIT STONE SET
For use on cylinders with capacities between 51 and 177mm i.e cars, vans, trucks, marine and industrial applications. The flexible drive shaft allows easy alignment whilst working, with the honing pressure adjustable to suit the particular application. Suitable for use with an electric or air drill, the maximum working speed is 2400r/min. Supplied with 180 grit stone set, which is also available separately as are other grades. Overall length 300mm.
Technical specifications
Attributes
| Type | spare set of med.stones 180gr |
|---|---|
| Length | 300 mm |
Show UNSPSC/ECL@SS
£ 16.51 excl. VAT
/ Each
£ 19.81 incl. VAT
- Delivery usually within ( 7 ) days

