References
Draper:18013
Rubix:381A8941
Manufacturer :18013
EAN:5010559180134

Product details : DRAPER 18013 SATIN BLACK PAINT - 400ML
Satin black spray paint that delivers excellent coverage and adhesion to primed surfaces. The fast-drying formulation provides enhanced durability and high resistance to colour fade. Suitable for most metals, plastics and woods.
Technical specifications
Attributes
| Volume | 400 ml |
|---|---|
| Colour | black |
| Finishing | satin |
| Max. Operation temperature | 50 °C |
Show UNSPSC/ECL@SS
£ 7.24 excl. VAT
/ Each
£ 8.69 incl. VAT
- Delivery usually within ( 7 ) days
