• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,405)
  • Mechanical Power Transmission(110,878)
  • Fluid Transmission & Flow Technology(101,372)
  • Tools & Metrology(33,143)
  • Protection, Safety & Hygiene(55,555)
  • Equipment(10,027)
  • Fasteners, Adhesives & Tapes(17,694)
  • Maintenance & Repairs(5,542)
  • Welding(1,007)
  • New Products
  • Lubricants(934)
  • Paints and Fittings(417)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(302)
  • Electrics, electronics and lighting(3,492)
See Maintenance & Repairs
  • Paints and Fittings(417)
See Paints and Fittings
  1. Rubix Categories
  2. Maintenance & Repairs
  3. Paints and Fittings
  4. Paints and Fittings
  5. Paints and varnishes
  6. Topcoat paint
  7. RUSTOLEUM 8392.5 HYGIENIC WALL COATING COLD-STORE PAINT 5L

RUSTOLEUM 8392.5 HYGIENIC WALL COATING COLD-STORE PAINT 5L

Rustoleum

See technical information

References

Rust-Oleum:8392.5
Rubix:235A5666
EAN:8715743010873
brand logo
brand logo

Technical specifications

Volume5000 ml
Colourwhite
See all Specifications

Product details : RUSTOLEUM 8392.5 HYGIENIC WALL COATING COLD-STORE PAINT 5L


Technical specifications


Attributes
Volume5000 ml
Colourwhite
RAL code9010
Show UNSPSC/ECL@SS
£ 123.52 excl. VAT
/ Each
£ 148.22 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

RUST-OLEUM 2174 HARD HAT TOPCOAT AEROSOL SIGNAL BROWN RAL 8002 500MLRUST-OLEUM 7381MS.0.75 COMBICOLOR MULTI-SURFACE GLOSS LIGHT GREY 750MLRUST-OLEUM 2222 HARD HAT FLUORESCENT BLUE TOPCOAT 500MLRUST-OLEUM 2127 TOPCOAT AEROSOL TRAMARINE BLUE 500MLRUST-OLEUM 2233 TOPCOAT AEROSOL FLUORESCENT GREEN 500MLRUST-OLEUM 7375MS.0.75 COMBICOLOR MULTI-SURFACE SATIN BLACK 750MLRUST-OLEUM 2115 TOPCOAT AEROSOL ALUMINIUM 500MLRUST-OLEUM 2154 TOPCOAT AEROSOL SIGNAL ORANGE 500MLRUST-OLEUM 2114 TOPCOAT AEROSOL WHITE ALUMINIUM 500MLRUST-OLEUM 2124 TOPCOAT AEROSOL SIGNAL BLUE 500MLRUST-OLEUM 2184 TOPCOAT AEROSOL STEEL GREY 500MLRUST-OLEUM 7394MS.0.75 COMBICOLOR MULTI-SURFACE SATIN WHITE 750MLRUST-OLEUM 2133 TOPCOAT AEROSOL YELLOW GREEN 500MLAMBERSIL ACRYLIC PAINT MATT WHITE RAL 9010 400 MLT 20181RUST-OLEUM 2145 TOPCOAT AEROSOL MELON YELLOW 500ML
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap